Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles 515R Dec Rec Ind Blk
Mfr # 16252-E
Zoro # G3842177
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Phase 1
- Type Straight Blade;Duplex Outlet
- Color Black
- Height 8.5000 in
- Voltage 125 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16252-E
- Zoro # G3842177
- UPC # 78477837030
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 8.5000 in |
Length | 12.7500 in |
Dimensions | 4.06 in H x 1.52 in W x 1.14 in D |
Description
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, , , Back & Side Wired, Steel Strap, - BLACK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Faceplate, Elec/comm, 106duplex, Ei, 1 Gang, PVC (T70PEI)
- DAYTON Control Transformer, 100 VA, 60 °C, 120V AC, 277V AC (4MTP5)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R IV (BRY5362IGW)
- PANDUIT Cable Tie, Lh, 14.5in, Nyl, Bl, PK250 (PLT4H-TL20)
- LEVITON OUTLET BROWN 5-15R 125V (05325-00S)
- LEVITON Decora Plus 20 amps 125 V Duplex Light Almond Outlet 5-20R (16352-T)
- LEVITON Receptacle, 15 A Amps, 125VAC, Duplex Outlet, 5-15R, Orange (5262-IG)
- LEVITON Recept Grnd Dplx 15A Brn (05320-00S)
- LEVITON Receptacle (M8300-I)
- LEVITON Receptacle (7380-B)
- LEVITON Receptacle (16252-W)
- Leviton Duplex Straight Blade Receptacles