Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles 515R Dec Rec In Iv
Mfr # 16242-I
Zoro # G3843805
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 VAC
- Color Ivory
- Height 8.5000 in
- Type Heavy Duty Self Grounding
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16242-I
- Zoro # G3843805
- UPC # 78477788219
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 8.5000 in |
Dimensions | 4.06 in H x 1.52 in W x 1.14 in D |
Length | 12.7500 in |
Description
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, , , Side Wired, Steel Strap, - IVORY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 2A, 600V AC, Non-Indicating (KLKD002)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 1 Poles, 0 to 30A Amp Range, 48V DC Volt Rating (CHCC1DI-48U)
- RACO Locknut, 2-1/2", Steel, Non Ul (1197)
- ZORO SELECT Raised Indicator Light, Amber, 120V (20C850)
- LEVITON Receptacle (8200-W)
- LEVITON Receptacle (CR15)
- LEVITON Receptacle (8300-SGW)
- LEVITON OUTLET DPLX 15 125V ALMD (05320-TCP)
- LEVITON Receptacle (5262-GY)
- LEVITON 20A Duplex Receptacle 125V 5-20R Rd (8300-PLR)
- LEVITON Receptacle (5325-I)
- Leviton Straight Blade Devices