Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES 50A RECEPTACLE - 3 POLE
Mfr # 5206-S10
Zoro # G5695926
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wires 3
- Type Receptacle
- Number of Poles 3
- Color Black
- Height 10.1250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5206-S10
- Zoro # G5695926
- UPC # 78477905739
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 10.1250 in |
Length | 14.5000 in |
Details
Number of Wires | 3 |
Type | Receptacle |
Number of Poles | 3 |
Color | Black |
Material | Nylon |
Standard | UL 498 |
Temperature Rating | -40 to 60 °C |
Voltage Rating | 125/250 VAC |
NEMA Rating | NEMA 10-50R |
Horsepower | 3 hp |
Amperage Rating | 50 A |
Frequency Rating | 3 |
Grade | Industrial |
Terminal Type | Side Wired |
Application | Industrial |
Series | Receptacle |
Description
New Shallow Design Single Receptacle, New Strap, 3 Pole-3 Wire, Grounding, Flush Mounted, 50A-125/250V, Industrial Grade, 10 Year, Black, NEMA 10-50R. Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 5.6A, 600V AC, Non-Indicating (CCMR05.6)
- ZORO SELECT Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 6-20R, Yellow (5461CR)
- HONEYWELL Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (GLAA01D)
- SCHNEIDER ELECTRIC Relay Socket, Standard, Octal, 8 Pin, 16A (8501NR52)
- LEVITON Decora 15 amps 125 V Duplex Black Outlet 5-15R (T5325-DE)
- LEVITON OUTLET YELLOW 5-15R 125V (WBR15-00Y)
- LEVITON GFI ST WP RECEPT TR WHT (GFWT1-0KW)
- LEVITON Receptacle (21254-HW)
- LEVITON Receptacle (5361-I)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Bn (8300)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (BR20WHIWRTR)
- Leviton Duplex Straight Blade Receptacles