Shop All Locking Receptacles
Leviton
ELECTRICAL RECEPTACLES 50A 480VAC LOCKING CONNECTOR
Mfr # CS8469
Zoro # G3834565
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA
- Voltage 480V as rated
- Amps 50 A
- Color Black
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # CS8469
- Zoro # G3834565
- UPC # 78477326251
- Country of Origin Mexico
- Category Locking Receptacles
Dimensions
Wire Size | #10min to #6max AWG Solid or Stranded Wire (Stranded Wire for Ground only) |
Dimensions | 3.69 in H x 2.13 in W x 1.14 in D |
Height | 3.25 in |
Width | 2.25 in |
Length | 4.00 in |
Description
50 Amp, 480 Volt AC, Industrial Grade, Black and White Locking Flush Mount Receptacle, Grounding, California-Style, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Hour Meter, Round, Electromechanical, Non Resettable, Hours/Tenths, 120 to 240V AC, 6 Digits, Black (722-0004)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 0.40A, 600V AC, Non-Indicating (FRS-R-4/10)
- HUBBELL 3 Wire Industrial Straight Blade Plug 250VAC 20A (HBL5464VY)
- MERSEN Open Fuse Block, J UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60607J)
- LEVITON Conn Lock Non-Nema 20A (07314-0PC)
- LEVITON 20A Flush Mount Locking Receptacle 2P 3W 125V (2310-IG)
- LEVITON Conn Locking L6-20R 20A (02323-0PB)
- LEVITON 15A Power Inlet Receptacle 2P 3W 250V L6-15P Gy (4586-CWP)
- LEVITON 30A 125V/250V Black Industrial Grade L14-30R Locking Outlet Receptacle (065-2710)
- LEVITON Locking Receptl14-20R20A (02410-00D)
- LEVITON 30A Flanged Outlet Locking Receptacle 2P 3W 125V (2620-IG)
- Leviton Locking Receptacles