Shop All Locking Receptacles
Leviton
ELECTRICAL RECEPTACLES 50A 3PY 480VAC LOCKING RECEPTACLE
Mfr # CS8169
Zoro # G3835475
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA
- Voltage 480V as rated
- Amps 50 A
- Color Black
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # CS8169
- Zoro # G3835475
- UPC # 78477326367
- Country of Origin Mexico
- Category Locking Receptacles
Dimensions
Wire Size | AWG #10 to #6 for Ground (stranded only), and AWG #10 to #4 for line terminals |
Width | 2.25 in |
Length | 4.00 in |
Height | 3.25 in |
Details
Item | Locking Receptacle |
NEMA Configuration | Non-NEMA |
Voltage | 480V as rated |
Amps | 50 A |
Color | Black |
Number of Poles | 3 |
Number of Wires | 4 |
Phase | 3-Phase |
Standards | Certified for current interrupting at full rated current |
Mounting Type | Single piece SS 302/304 |
Application | Commercial Applications |
Flammability | UL94 V-0 |
Temp. Rise | Max 30A Deg C temp rise at full-rated current after 150 cycles of OL at 150% rated DC current |
Operating Temp. | -40A Deg C to 75A Deg C |
Description
50 Amp, 3PY, 480 Volt AC, Black and White Locking Flush Mount Receptacle, Industrial Grade, Grounding, California-Style, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Pressure Sensor, Range -0.2 to 3.6 psi (PN2298)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFRTW20GRY)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 1000 (PLT2I-M)
- ZORO SELECT Channel Angle Bracket, Gold (V321Y)
- LEVITON 30A Locking Receptacle 2P 3W 250Vac L6-30R Bk (2620)
- LEVITON 30A 125V/250V Black Industrial Grade L14-30R Locking Outlet Receptacle (065-2710)
- LEVITON LOCKNG RCPTCL L6-20R 20A (02320-00D)
- LEVITON Body Connector 3Wire 20A (05459-0VY)
- LEVITON Conn Lock Non-Nema 20A (07314-0PC)
- LEVITON Locking Recept L5-15R15A (04710-00D)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 20A 3-Phase Wye 277/480V AC, 4-Pole 5-Wire Grounding, L22-20P, Screw Terminal, White (HBL2525)
- Leviton Locking Receptacles