Shop All Locking Receptacles
Leviton
ELECTRICAL RECEPTACLES 50A 125VAC LOCKING RECEPTACLE
Mfr # CS6370
Zoro # G3835588
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA
- Voltage 125V as rated
- Amps 50 A
- Color Black
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # CS6370
- Zoro # G3835588
- UPC # 78477326039
- Country of Origin Mexico
- Category Locking Receptacles
Dimensions
Wire Size | #10min to #6max AWG Solid or Stranded Wire (Stranded Wire for Ground only) |
Width | 2.25 in |
Length | 4.00 in |
Height | 3.25 in |
Dimensions | 3.69 in H x 2.13 in W x 1.14 in D |
Description
50-Amp, 125VAC, Non-NEMA, 2P, 3W, Black and White Locking Flush Mount Receptacle, Grounding, California-Style-CS, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired Toggle (HBL1221BK)
- EATON Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (E50BR1)
- RELIANCE CONTROLS 10/3 SJTW 125 V 20 ft. L Generator Power Cord (PC3120)
- HUBBELL Connector, 3R, 4X, 12, Male, Yllow, 6 to 2/0 (HBL300MY)
- LEVITON 30A Flanged Inlet Locking Receptacle 3P 4W 250V (2725)
- LEVITON 20A Flush Mount Locking Receptacle 2P 3W 125V (2310-B)
- LEVITON Conn Lock Non-Nema 20A (07314-0PC)
- LEVITON 30A Locking Receptacle 3P 4W 125/250Vac L14-30R Bk (2710)
- LEVITON LOCKNG RCPTCL L5-30R 30A (02610-00D)
- LEVITON Pvc Connector 2Wire 15A (115CV-000)
- LEVITON Conn Locking L10-20R 20A (02363-0PB)
- Leviton Locking Devices