Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles 5-20R Recep Leaded Ivory
Mfr # 5362-LI
Zoro # G3842518
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.1250 in
- Material Thermoplastic
- Voltage 125 VAC
- Phase 1
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5362-LI
- Zoro # G3842518
- UPC # 78477259771
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 9.1250 in |
Wire Size | 14-10 AWG |
Length | 20.0000 in |
Dimensions | 46 in H x 1.53 in W x 1.11 in D |
Description
20-Amp, 125 Volt, Duplex Receptacle, Industrial Series Heavy Duty Specification Grade, Straight Blade, 6" Pigtail Leads, Grounding, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 480VAC L16-30R BK (HBL2730)
- LEVITON Connector3 Wire Orange (515CV-0OR)
- SCHNEIDER ELECTRIC Switch Loadbreak Mod (VZ7)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, (3) 100 VA, NEMA 1, Not Rated, 24V AC, 120/240/277/480V AC (PSMN300A)
- LEVITON Duplex Recept W/Covr Brn (250-01228-000)
- LEVITON Receptacle Duplx 15A Wht (05320-0WS)
- LEVITON OUTLET BROWN 5-15R 125V (05325-00S)
- LEVITON Rcpt Decor Tmpr 15A Ltal (T5325-00T)
- LEVITON RECEPT DUPLX 4""COVER BRN (05042-000)
- LEVITON Electrical Receptacles 5-15R 6-15R Combo Recep White (5031-W)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Tamper-Resistant Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Red, Single Pack (BR20RTR)
- Leviton Duplex Straight Blade Receptacles