Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles 5-20R Recep Comm Grd Leaded Wht W Ears
Mfr # 5040-W
Zoro # G3843665
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.1250 in
- Type Straight Blade;Duplex Outlet
- Voltage 125 VAC
- Phase 1
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5040-W
- Zoro # G3843665
- UPC # 78477236826
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 9.1250 in |
Wire Size | 14-10 AWG |
Dimensions | 46 in H x 1.33 in W x 19 in D |
Length | 20.0000 in |
Description
15-Amp, 125-Volt, Slim Body Duplex Receptacle, Straight Blade, Commercial Grade, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 50' Length - White (HS354-S50-WHITE)
- NILFISK/ADVANCE SWITCH - ROCKER ON/OFF (1405496510)
- ABB Standard Mount Single Lever Locking Panel Base Connector (PB448)
- MONOPRICE Cat 3, 3 Pr, Stranded, Silvr Jackt, 1000Ft (956)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Wh (TWR20-W)
- LEVITON Receptacle (AFTR1-I)
- LEVITON Receptacle (8300-HI)
- LEVITON Receptacle (5362-I)
- LEVITON Electrical Receptacles 5-15R 6-15R Combo Recep White (5031-W)
- LEVITON Electrical Receptacles 5-20R Lev Lok Ind Grd Tr Recep Wht (M5362-SGW)
- LEVITON OUTLET BROWN 5-20R 125V (TBR20-000)
- Leviton Straight Blade Devices