Leviton

Electrical Receptacles 5-20R Recep Comm Grd Leaded Brown


product price: $16.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type 1-Phase Duplex Heavy Duty Self-Grounding Slim
  • Height 9.1250 in
  • Voltage 125 VAC
  • Color Brown
  • Mounting Screws Triple Combination Head, Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 9.1250 in
Length 20.0000 in
Dimensions 46 in H x 1.33 in W x 19 in D

Description

20-Amp, 125-Volt, Slim Body Duplex Receptacle, Straight Blade, Commercial Grade, Leaded, Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.