Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles 5-20R Power Ind Hg Recep Orange
Mfr # 8300-PLO
Zoro # G3842615
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Voltage 125 VAC
- Height 4.12 in
- Type Straight Blade;Duplex Outlet
- Width 1.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8300-PLO
- Zoro # G3842615
- UPC # 78477511893
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 4.12 in |
Width | 1.38 in |
Dimensions | 46 in H x 1.53 in W x 1.11 in D |
Length | 1.88 in |
Description
20-Amp 125-Volt NEMA 5-20R, 2P, 3W, Power Indication, Extra Heavy Duty Hospital Grade Duplex Receptacle, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RW53-A2)
- REMKE Cord Grip, 45 deg., 1", .875-1.00, Mesh (RSR-45316-E)
- MIDWEST FASTENER Single Pole Pull Chain Switches 2PK (65341)
- HONEYWELL Limit Switch, Coil Spring, Wobble Stick, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZV6-2RN18)
- LEVITON Receptacle (TBR20-W)
- LEVITON Receptacle, Duplex, 20A, 5-20R, 125V, Brown (TBR20)
- LEVITON Receptacle (5361)
- LEVITON Decora 15 amps 125 V Duplex Black Outlet 5-15R (T5325-DE)
- LEVITON Electrical Receptacles 5-20R Lev Lok Ind Grd Tr Recep Wht (M5362-SGW)
- LEVITON OUTLET BROWN 5-15R 125V (05325-00S)
- BRYANT Straight Blade Devices, Receptacles, Duplex, 20A 125V, 2- Pole 3-Wire Grounding, 5-20R, White (CBRS20W)
- Leviton Straight Blade Devices