Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles 5-20R Power Ind Hg Recep Ivory
Mfr # 8300-PLI
Zoro # G3843272
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Type Straight Blade;Duplex Outlet
- Height 4.12 in
- Material Thermoplastic
- Width 1.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8300-PLI
- Zoro # G3843272
- UPC # 78477109076
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 4.12 in |
Width | 1.38 in |
Size | 46 H x 1.53 W x 1.11 D in |
Length | 1.88 in |
Description
20-Amp, 125 Volt, Duplex Receptacle, Hospital Grade, Straight Blade, Self Grounding, Power Indication, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 30A, 600V AC, Non-Indicating (KTK-R-30)
- HUBBELL Receptacle, Wht, Female, Taper, Sud, Ser 16 (HBLFRSCW)
- BURNDY Static Discharge Clamp, 4.62In (GIE2CG3)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (199AX-13)
- LEVITON Duplex Receptacle Wht15A (CBR15-00W)
- LEVITON Receptacle (5801-W)
- LEVITON Receptacle (8200-W)
- LEVITON Decora 15 Amp Residential Grade Grounding Duplex Outlet, White, 10PK (M24-05325-WMP)
- LEVITON Receptacle (8380-I)
- LEVITON OUTLET BROWN 5-15R 125V (T5325-000)
- BRYANT Bryant CRS20W Commercial Grade Duplex Receptacle, 20A, 125V, White, Side Wired (CRS20W)
- Leviton Straight Blade Devices