Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles 5-20R Lev Lok Tr Ind Grd Ig Recep La
Mfr # MT163-IGT
Zoro # G5669992
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Width 1.88 in
- Height 4.12 in
- Voltage 125 VAC
- Wire 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # MT163-IGT
- Zoro # G5669992
- UPC # 78477501962
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 1.88 in |
Height | 4.12 in |
Length | 1.81 in |
Description
20 Amp, 125 Volt, Lev Lok Decora Receptacle, Isolated Ground, Tamper Resistant, Industrial Grade, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REES Standard Legend-, Forward-Off-Reverse (09014041)
- DROSSBACH Corrugated Tubing, Nylon, 1-1/2 in., 150 ft (112NDBSG0000XZS)
- BRYANT Bryant 71430NP TECHSPEC® Plug, L14-30, 30A, 125/250V, Black/White (71430NP)
- CALCONDUIT Nipple, 3 in. x 3 in., GRC (876712)
- LEVITON Receptacle (TDR15-W)
- LEVITON Receptacle (21254-HW)
- LEVITON Electrical receptacles 20A 250V IG SINGLE RECP (5461-IG)
- LEVITON Receptacle (5262-GY)
- LEVITON Ground Receptacle 15A Iv (05320-ICP)
- LEVITON RECEPT DUPLX 4""COVER BRN (05042-000)
- LEGRAND Combination Device, Tamper-Resistant, 15A (NTL885TRLACC6)
- Leviton Straight Blade Devices