Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles 5-20R Lev Lok Tr Hg Recep White
Mfr # MT830-W
Zoro # G3842667
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 4.19 in
- Voltage 125 VAC
- Width 1.62 in
- Length 1.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # MT830-W
- Zoro # G3842667
- UPC # 78477419526
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 4.19 in |
Width | 1.62 in |
Length | 1.69 in |
Description
20 Amp, 125 Volt, Narrow Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Tamper-Resistant, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 3A, 2 Pole, 277/480V AC, D Curve (FAZ-D3/2-NA)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (782XDXH10-240A)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 12 in D, NEMA 3R, Hinged (RHC362412)
- OMRON Limit Switch, Plunger, Roller, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-N22-2S)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Iv (8300-SGI)
- LEVITON Receptacle Dup Hd15A Iv (C31-0R320-00I)
- LEVITON Electrical Receptacles Cr20-Flat Face/5800-Ifl (CR020-I)
- LEVITON Receptacle (8300-R)
- LEVITON Electrical receptacles DEC CONTROLLED TR REC 20A GRAY (5362-2PG)
- LEVITON Receptacle (21254-HW)
- LEVITON Receptacle (8300-SGW)
- Leviton Straight Blade Devices