Shop All GFCI Receptacles
Leviton
ELECTRICAL RECEPTACLES 5-20R LEV LOK IND GRD SELF TEST GFCI IV
Mfr # MGFN2-I
Zoro # G3833917
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Ivory
- Type Duplex Feed Through Self-Test
- Voltage 125 VAC
- Length 2.25 in
- Height 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # MGFN2-I
- Zoro # G3833917
- UPC # 78477724873
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Length | 2.25 in |
Height | 4.25 in |
Width | 2 in |
Dimensions | 4.05 in H x 1.74 in W x 1.46 in D |
Description
20 Amp, 125 Volt, SmartlockPro Slim Lev-Lok(R) GFCI Self-Test Receptacle, Extra-Heavy Duty Industrial Grade, 20A Feed-Through,NEMA 5-20R, 2P, 3W, Modular Terminals – IVORY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB1APANL2)
- GARDNER BENDER Vinyl-Insul Spade Termnal, 16-14 AWG, PK75 (75-113)
- POWER FIRST Piggyback, Single Crimp, Vinyl, 16-14, PK50 (31A493)
- TECHFLEX Sleeving, 1.000 In., 5 ft. L, Red (FIN1.00RD5)
- LEVITON GFI Receptacle (GFNT2-I)
- LEVITON GFCI OUTLET 15A 125V IVY (C31-GFNT1-0PI)
- LEVITON GFI Receptacle (GFWR1-W)
- LEVITON ELECTRICAL RECEPTACLES 20A WR/TR SLIM GCFI IV (GFWT2-I)
- LEVITON GFI Receptacle (GFTR2)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Almond (GFNT2-T)
- LEVITON Recept, Ivory, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNT2-HGI)
- Leviton GFCI Receptacles