Shop All GFCI Receptacles
Leviton
ELECTRICAL RECEPTACLES 5-20R LEV LOK HG TR ST GFCI RED
Mfr # MGFT2-HGR
Zoro # G3837487
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 125 VAC
- Type Feed Through Self-Test Tamper Resistant
- Color Red
- Width 2 in
- Material Polybutylene Terephthalate/Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # MGFT2-HGR
- Zoro # G3837487
- UPC # 78477724606
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Width | 2 in |
Length | 2.25 in |
Height | 4.25 in |
Dimensions | 4.05 in H x 1.74 in W x 1.46 in D |
Description
20 Amp, 125 Volt, SmartlockPro Slim Lev-Lok(R) Self-Test GFCI Receptacle, Extra-Heavy Duty Hospital Grade, Tamper-Resistant, 20A Feed-Through, NEMA 5-20R, 2P, 3W, Modular Terminals – RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Temp Controller, Prog, 90-250V, SSR (TEC14040)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 20A, 32V AC, 1kA at 32V AC, 5 PK (AGC-20-R)
- BERGEN INDUSTRIES Single Extension Cord, 15A, 50 ft, 14/3 (OC50143)
- BURNDY Pipe Ground Clamp, 4AWG, 7.5In, Type: COMMERCIAL (GAR3905BU)
- LEVITON GFCI OUTLET ST 15A LA (GFTR1-0KT)
- LEVITON Gfci St Recept 15A Wht (GFNT1-0KW)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFTR2-HGW)
- LEVITON Recept, Brown, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFTR2-HG)
- LEVITON GFI Receptacle (GFWR1-E)
- LEVITON Gfi Rcpt R&B Butn Wht15A (GFNT1-0RW)
- FAITH Self-Test 15A GFCI Outlet Receptacle, Light Almond (GLS-15A-LA)
- Leviton GFCI Receptacles