Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles 5-20R Lev Lok Hg Tr Ig Dec Recep Wht
Mfr # MDT83-IGW
Zoro # G5696312
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight Blade;Duplex Outlet
- Width 1.88 in
- Material Thermoplastic
- Color White
- Voltage 125 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # MDT83-IGW
- Zoro # G5696312
- UPC # 78477511077
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 1.88 in |
Height | 4.12 in |
Wire Size | 12 AWG |
Dimensions | 46 in H x 1.55 in W x 1.561 in D in |
Length | 1.81 in |
Description
20 Amp, 125 Volt, Lev Lok Decora Receptacle, Isolated Ground, Tamper Resistant, Hospital Grade, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 0.500 In., 5 ft. L, Red (FIN0.50RD5)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to ST, 3 M (GBLCT-D4-03)
- ELESA Mechanical position Indicators, DD51-AN-001.0-D-C2 (DD51)
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 5A, LP-CC Series, 600V AC, 150V DC, 1 1/2 in L x 13/32 in dia (LP-CC-5)
- LEVITON Rcpt Decor Tmpr 15A Ltal (T5325-00T)
- LEVITON Leviton 20 amps 125 V Duplex Light Almond Outlet 5-20R (0BR20-0TS)
- LEVITON 15 amps 125 V Duplex Ivory Outlet 5-15R (0CR15-0IS)
- LEVITON 15A Duplex Receptacle 125Vac 5-15R Gy (TWR15-GY)
- LEVITON Receptacle (8300-SGW)
- LEVITON ELECTRICAL RECEPTACLES 30A SHLW RECEPTACLE (278-S00)
- LEVITON Decora 15 Amp Residential Grade Grounding Duplex Outlet, White, 10PK (M24-05325-WMP)
- Leviton Straight Blade Devices