Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles 5-20R Lev Lok Hg Dec Recep Ivory
Mfr # M1636-HGI
Zoro # G3843753
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.62 in
- Number of Poles 2
- Color Ivory
- Material Thermoplastic
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # M1636-HGI
- Zoro # G3843753
- UPC # 78477364413
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 1.62 in |
Height | 4.19 in |
Wire Size | 12 AWG |
Length | 1.69 in |
Dimensions | 462 in H x 1.549 in W x 1.245 in D |
Details
Number of Poles | 2 |
Color | Ivory |
Material | Thermoplastic |
Number of Wires | 3 |
Type | Straight Blade;Duplex Outlet |
Phase | 1 |
Horsepower | 1 hp |
Amperage Rating | 20 A |
Environmental Conditions | Flammability (Rated V-2 per UL94) |
NEMA Rating | 5-20R |
Voltage Rating | 125 V |
Terminal Type | Modular |
Grade | Commercial |
Dielectric Strength | 2000 (Min.) V |
Mounting | Wall Box |
Connection | Modular Terminal |
Application | Commercial |
Standard | NEMA (WD-1, WD-6);ANSI (C-73);NOM Certified (057);cULus Listed |
Temperature Rating | -40 to +60 °C |
Description
Lev-Lok Decora Plus Duplex Receptacle Outlet, Extra Heavy-Duty Hospital Grade, Smooth Face, 20 Amp, 125 Volt, Modular, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Ivory Mating Lev-Lok Wiring Module Required for Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-4/0-2/0-EC)
- REMKE Receptacle, MiniFemale, 3 Pole, 1 ft. (103Q0010M)
- PANDUIT 12-10 AWG Nylon Fork Terminal #8 Stud PK50 (PN10-8F-L)
- EATON Switch, Maint, On/None/Off, 1/4 In Tab (8004K43N1V2)
- LEVITON RECEPT TR & WR 15A IVORY (W5320-T0I)
- LEVITON Receptacle (8300-HLW)
- LEVITON Receptacle (7380-B)
- LEVITON Receptacle (CR20-I)
- LEVITON Receptacle (8300-SGW)
- LEVITON OUTLET DPL DCORA GRY 15A (T5325-0GY)
- NEXTGEN 1597NTLTRWCC4 15A White Decorator Combination Night Light & Self Testing Tamper Resistant (NE136317)
- Leviton Straight Blade Devices