Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles 5-20R Lev Lok Hg Dec Recep Gray
Mfr # M1636-HGG
Zoro # G3844505
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.62 in
- Phase 1
- Voltage 125 VAC
- Material Thermoplastic
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # M1636-HGG
- Zoro # G3844505
- UPC # 78477364437
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 1.62 in |
Height | 4.19 in |
Wire Size | 12 AWG |
Length | 1.69 in |
Dimensions | 462 in H x 1.549 in W x 1.245 in D |
Description
Lev-Lok Decora Plus Duplex Receptacle Outlet, Extra Heavy-Duty Hospital Grade, Smooth Face, 20 Amp, 125 Volt, Modular, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Gray Mating Lev-Lok Wiring Module Required for Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Non-Insulated Fork Terminal 1/4" Stud PK50 (C10-14F)
- GE Miniature Circuit Breaker, THQB Series 45A, 2 Pole, 120/240V AC (THQB2145)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 100A, Fast-Acting, 500V AC, Bolt-On (FWH-100A)
- DROSSBACH Installation Tool, For Conduit 1-1 1/4 In (SLT-25)
- LEVITON DPLX OUTLT MID WHT1G, 10PK (PJ8-WM)
- LEVITON H.G. Duplex Recept w/USB, Red, 20 Amp (T5832-HGR)
- LEVITON Receptacle (8300-I)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, White (16362-W)
- LEVITON Receptacle (M8300-HI)
- LEVITON 20 amps 125 V Duplex White Outlet 5-20R (0CR20-0WS)
- HUBBELL 15A Duplex Modular Receptacle 125VAC 5-15R WH (SNAP5262WA)
- Leviton Duplex Straight Blade Receptacles