Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles 5-20R Lev Lok Comm Recep Lt Alm
Mfr # M5362-ST
Zoro # G3841328
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Material Thermoplastic
- Voltage 125 VAC
- Type Straight Blade;Duplex Outlet
- Width 1.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # M5362-ST
- Zoro # G3841328
- UPC # 78477363522
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 1.62 in |
Height | 4.19 in |
Wire Size | 12 AWG |
Dimensions | 46 in H x 1.53 in W x 1.22 in D in |
Length | 1.69 in |
Description
20-Amp, 125-Volt, Narrow Body Duplex Receptacle, Straight Blade, Fed Spec Commercial Grade, Lev-Lok, Self Grounding, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Continuous Hinge with Clamps LP, Type 12, 36.00x30.00x20.00, Steel (A363020LP)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (RA911VBB1VXG)
- SCHNEIDER ELECTRIC Time Delay Rlay, 12 to 240VAC/DC, 12A, DPDT (TDRPRO-5102)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 1" Sq - Natural Nylon - 100 pcs (CT280)
- LEVITON Receptacle (5262-I)
- LEVITON 20A Brown Heavy-Duty 5-20R Duplex Outlet (S00-CR20-00S)
- LEVITON Receptacle (5325)
- LEVITON Receptacle (M8300-HI)
- LEVITON Receptacle (AFTR2-W)
- LEVITON Receptacle (5361)
- LEVITON Usb/Dplx Outlet 15A Gry (T5633-GY)
- Leviton Straight Blade Devices