Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles 5-20R Lev Lok Comm Recep Dec White
Mfr # M1636-W
Zoro # G3841933
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.2500 in
- Voltage 125 VAC
- Material Thermoplastic
- Type 1-Phase Duplex Heavy Duty Self-Grounding
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # M1636-W
- Zoro # G3841933
- UPC # 78477364246
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 9.2500 in |
Length | 10.7500 in |
Dimensions | 462 in H x 1.549 in W x 1.245 in D |
Description
20-Amp, 125-Volt, Decora Plus Duplex Receptacle, Commercial Grade, Straight Blade, Self Grounding, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Proximity Sensor SME-8M-DS-24V-K-7, 5-OE (SME-8M-DS-24V-K-7,5-OE)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (TLP606TAA)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 30A, 1 Pole, 120V AC (UBITBA130L)
- HUBBELL Angle Adapter Box (AA2030PS)
- LEVITON Receptacle (8300-IGR)
- LEVITON 15 amps 125 V Duplex White Outlet 5-15R (0BR15-0WS)
- LEVITON COMBINTION SWITCH/OUTLET (05245-00W)
- LEVITON Receptacle (AFTR2-W)
- LEVITON Receptacle (8300-HGY)
- LEVITON ELECTRICAL RECEPTACLES 30A SHLW RECEPTACLE (278-S00)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Style Line Decorator Duplex, SNAPConnect, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Red (SNAP2162RA)
- Leviton Duplex Straight Blade Receptacles