Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles 5-20R Lev Lok Comm Recep Dec Red
Mfr # M1636-R
Zoro # G3843464
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.2500 in
- Voltage 125 VAC
- Width 1.62 in
- Color Red
- Length 1.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # M1636-R
- Zoro # G3843464
- UPC # 78477364284
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 9.2500 in |
Width | 1.62 in |
Length | 1.69 in |
Description
20-Amp, 125-Volt, Decora Plus Duplex Receptacle, Commercial Grade, Straight Blade, Self Grounding, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Straight Blade Plug (515PA)
- CANTEX Conduit Outlet Body, PVC, LL (5133660)
- SCHNEIDER ELECTRIC Circuit Breaker, GB2 Series 2A, 1 Pole, 250/277V AC (GB2CB07)
- HILLSDALE TERMINAL 16-14 H/S 3-Way, PK100 (40410)
- LEVITON OUTLET DPLEX WHT 15A 2P (05252-0WS)
- LEVITON 20A White Heavy-Duty 5-20R Duplex Outlet (S02-CR20-0WS)
- LEVITON 15 Amp Commercial Grade Duplex Outlet, White, 10PK (M22-CBR15-WMP)
- LEVITON OUTLET DPLEX DP WHT 20A (TDR20-00W)
- LEVITON Receptacle (5015-I)
- LEVITON Receptacle (5361-W)
- LEVITON OUTLET DPLX 15A 125V WHT (W5320-T0W)
- Leviton Duplex Straight Blade Receptacles