Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES 5-20R ING GRD RECEP BRASS STRAP BLUE
Mfr # 5362-BU
Zoro # G3844252
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Duplex Receptacle
- Height 4.12 in
- Width 1.38 in
- Material Nylon
- Voltage 125 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5362-BU
- Zoro # G3844252
- UPC # 78477680551
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 4.12 in |
Width | 1.38 in |
Length | 1.88 in |
Description
20A-125V. Nema 5-20R. 2 Pole 3 Wire Duplex Receptacle. Federal Spec. Self-grounded. Nylon Flat Face. Back And Side Wired. Industrial Spec Grade. 10 Year Warranty. - Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Harmony complete body/contact, body for push buttons or selector switches, XB6, single contact block with body/fixing collar 2NC faston connector (ZB5AZ1043)
- LITTELFUSE Open Fuse Block, T UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (LFT600603C)
- EATON Lmt Swtch Head, Psh Rllr Plngr, Top, .35 In (LS-XP)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 10A, 600V AC, Non-Indicating (JLLS010)
- LEVITON Receptacle (16252-I)
- LEVITON Receptacle (CR15-I)
- LEVITON Receptacle (8300-HR)
- LEVITON 15Amp 125V Tamper-Resistant Duplex Outlet/30W 6 Amp USB Dual Type-C with Power Delivery White (T5635-W)
- LEVITON Recept Grnd Dplx 15A Brn (05320-00S)
- LEVITON OUTLET ALMOND 5-20R 125V (TBR20-00T)
- LEVITON Rcpt Decor Tmpr 15A Ltal (T5325-00T)
- Leviton Duplex Straight Blade Receptacles