Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES 5-20R IND GRD RECEP BRASS STRAP WHITE
Mfr # 5362-SGW
Zoro # G3843446
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 4.12 in
- Voltage 125 VAC
- Standards NEMA WD1/WD6ANSI C73CSA C22.2 No. 42Federal Specification W-C 596UL 498
- Type Duplex Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5362-SGW
- Zoro # G3843446
- UPC # 78477868720
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 4.12 in |
Length | 12.0000 in |
Dimensions | 4.06 in H x 1.53 in W x 1.27 in D |
Description
2P/3W Nema 5-20R. Tamper Resistant Duplex Receptacle. Flat Face. Fed-spec. Self-ground. Back And Side Wired - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Mom. On/Off/ Mom. On, 1/4 In Tab (8004K32N1V2)
- EATON B-LINE Mounting Bracket, NOVAL Accessory, Pre-Galvanized Steel, Electrical Box (BB4-23)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Beige, 5 ft. L (FT3BG5)
- ECLIPSE TOOLS Wire Ferrule, Black, 16 AWG, 10mm, PK500 (701-122)
- LEVITON Duplex Receptacle Iv 20A (CBR20-00I)
- LEVITON Tamper Resistant Duplex Recept 20A 125V (T5825-E)
- LEVITON Decora 15 amps 125 V Duplex Brown Outlet 5-15R (T5325-D)
- LEVITON Recept Dplx Grnd 15A Blk (05320-ECP)
- LEVITON Leviton 20 amps 125 V Duplex Light Almond Outlet 5-20R (0BR20-0TS)
- LEVITON Electrical Receptacles 5-20R Dec Recep Leaded White (16352-LW)
- HUBBELL USB Receptacles SNAP8300UACLA (SNAP8300UACLA)
- Leviton Duplex Straight Blade Receptacles