Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES 5-20R IND GRD RECEP BRASS STRAP RED
Mfr # 5362-SGR
Zoro # G3842256
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Type Duplex Receptacle
- Height 9.3750 in
- Voltage 125 VAC
- Feature Tamper-Resistant|Smooth Face
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5362-SGR
- Zoro # G3842256
- UPC # 78477868768
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 9.3750 in |
Length | 12.0000 in |
Description
2P/3W Nema 5-20R. Tamper Resistant Duplex Receptacle. Flat Face. Fed-spec. Self-ground. Back And Side Wired - Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS Remotepro, 8W, 30W Solar, 432W Batt, 48V Poe (RPPL2448-36-30)
- CARLING TECHNOLOGIES Toggle Switch, DPST, 4 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GK51-73)
- LEVITON Decora White 1 gang Nylon GFCI/Rocker Wall Plate (0PJ26-00W)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 0.4A, 600V AC, Non-Indicating (KTK-R-4/10)
- LEVITON 15A Duplex Receptacle 125Vac 5-15R Gy (TWR15-GY)
- LEVITON Receptacle, Duplex, 20A, 5-20R, 125V, Brown (TBR20)
- LEVITON OUTLET BLACK 5-20R 125V (TBR20-00E)
- LEVITON Receptacle (5262-I)
- LEVITON Receptacle (5362-GY)
- LEVITON Decora 15 amps 125 V Duplex Black Outlet 5-15R (T5325-DE)
- LEVITON Receptacle (8300-R)
- Leviton Straight Blade Devices