Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES 5-20R IND GRD RECEP BRASS STRAP IVORY
Mfr # 5362-SGI
Zoro # G3844855
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.12 in
- Type Duplex Receptacle
- Voltage 125 VAC
- Color Ivory
- Standards NEMA WD1/WD6ANSI C73CSA C22.2 No. 42NOM-ANCE CertifiedUL 498Federal Specification W-C 596
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5362-SGI
- Zoro # G3844855
- UPC # 78477868744
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 4.12 in |
Length | 12.0000 in |
Dimensions | 4.06 in H x 1.53 in W x 1.27 in D |
Description
2P/3W Nema 5-20R. Tamper Resistant Duplex Receptacle. Flat Face. Fed-spec. Self-ground. Back And Side Wired - Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1DR)
- APPLETON ELECTRIC Tumbler Switch, EDSC Series, 1 Gang, 3-Way (EDSC175-F3W)
- D-LINE Clip, Safe-D F-Clip, SS, PK100 (SAFEDFCLIP30/100)
- RACO Clamp, Right Angle, 2" (2358RC)
- LEVITON COMBINTION SWITCH/OUTLET (05245-00W)
- LEVITON Receptacle (5325-GY)
- LEVITON 15Amp 125V Tamper-Resistant Duplex Outlet/30W 6 Amp USB Dual Type-C with Power Delivery White (T5635-W)
- LEVITON Decora 20 amps 125 V Duplex White Outlet 5-20R (T5825-W)
- LEVITON Recept Grnd Dplx 15A Brn (05320-00S)
- LEVITON SmartLockPro 15A White Arc Fault 5-15R Duplex Outlet (R32-AFTR1-0KW)
- HUBBELL HUBBELL HBL5262 DUPLEX 15A AMP 125V-AC RECEPTACLE (HBL5262)
- Leviton Straight Blade Devices