Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES 5-20R IND GRD RECEP BRASS STRAP GRAY
Mfr # 5362-SGG
Zoro # G3845205
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.12 in
- Type Duplex Receptacle
- Standards NEMA WD1/WD6ANSI C73CSA C22.2 No. 42Federal Specification W-C 596UL 498
- Voltage 125 VAC
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5362-SGG
- Zoro # G3845205
- UPC # 78477868751
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 4.12 in |
Length | 12.0000 in |
Dimensions | 4.06 in H x 1.53 in W x 1.27 in D |
Description
2P/3W Nema 5-20R. Tamper Resistant Duplex Receptacle. Flat Face. Fed-spec. Self-ground. Back And Side Wired - Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Wall Switch, 1-Pole, On/Off, White (MA-AS-WH)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC (BP/T-30)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 2.5A, 600V AC, Non-Indicating (CCMR02.5)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NO, White (XB6DW1B1B)
- LEVITON ELECTRICAL RECEPTACLES 30A SHLW RECEPTACLE (278-S00)
- LEVITON DPLX OUTLT MID WHT1G, 10PK (PJ8-WM)
- LEVITON Receptacle (5325)
- LEVITON Receptacle, Duplex, 20A, 5-20R, 125V, Ivory (8300-I)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Wh (5362-W)
- LEVITON Receptacle (5325-GY)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R OR (IG15CR)
- Leviton Straight Blade Devices