Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles 5-20R Hg Dec Recep Ivory
Mfr # 16362-HGI
Zoro # G3843848
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.38 in
- Color Ivory
- Type Straight Blade;Duplex Outlet
- Height 4.12 in
- Voltage 125 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 16362-HGI
- Zoro # G3843848
- UPC # 78477818763
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 1.38 in |
Height | 4.12 in |
Length | 1.88 in |
Dimensions | 46 in H x 1.52 in W x 1.14 in D |
Description
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, , Back & Side Wired, Steel Strap, - Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok Butt Splice Connector, 12-10 AWG, PK50 (MU10BCX)
- DAYTON Control Transformer, 100 VA, 55 °C, 24V AC, 240/480V AC (31EH50)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 60kA (FS060)
- ILSCO SafetySub Multi-Tap Connector, Direct Bur (PED4-350SS-DB-EC)
- LEVITON Receptacle (7380-B)
- LEVITON Receptacle (8300-OIG)
- LEVITON 20 amps 125 V Duplex White Outlet 5-20R (0CR20-0WS)
- LEVITON Receptacle (CR15-GY)
- LEVITON OUTLET DPLEX TR IVRY 15A (TBR15-00I)
- LEVITON 15 amps 125 V Duplex White Outlet 5-15R (0BR15-0WS)
- LEVITON 15 amps 125 V Duplex Brown Outlet 5-15R (05320-0CP)
- Leviton Straight Blade Devices