Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles 5-20R Dec Recep Leaded White
Mfr # 16352-LW
Zoro # G3844417
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Type Straight Blade;Duplex Outlet
- Material Thermoplastic
- Color White
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16352-LW
- Zoro # G3844417
- UPC # 78477300466
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 9.1250 in |
Length | 20.0000 in |
Dimensions | 46 in H x 1.52 in W x 1.14 in D |
Wire Size | 14-10 AWG |
Details
Number of Poles | 2 |
Type | Straight Blade;Duplex Outlet |
Material | Thermoplastic |
Color | White |
Number of Wires | 3 |
Phase | 1 |
Temperature Rating | -40 to +60 °C |
Environmental Conditions | Flammability (Rated V-2 per UL94) |
Dielectric Strength | 2000 (Min.) V |
Voltage Rating | 125 V |
Mounting | Wall Box |
Connection | Back Wired |
Amperage Rating | 20 A |
Terminal Type | Back Wired |
NEMA Rating | 5-20R |
Application | Commercial |
Grade | Commercial |
Standard | NEMA (WD-1, WD-6);ANSI (C-73);NOM Certified (057);CSA Certified (File 152105);UL Listed (File E-13399);UL Listed 498 |
Description
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, with leads, Steel Strap, - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 14 cu in, Switch Box, 1 Gang, Steel, Rectangular (560)
- GARLAND Thermocouple, 60" (2200601)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (7A1N)
- PANDUIT 7.4" L Cable Tie NAT PK 1000 (PLT2S-M)
- LEVITON Receptacle (16352)
- LEVITON Receptacle (TDR15-W)
- LEVITON Receptacle (8300-SGR)
- LEVITON Receptacle (CR20-W)
- LEVITON S01-OCR20-0IS OUTLET GROUND 20A IVORY (S01-0CR20-OIS)
- LEVITON Recept Grnd Dplx 15A Brn (05320-00S)
- LEGRAND Receptacle, Straight Blade, 20A, NEMA 5-20R (TR26352RDBCC6)
- Leviton Straight Blade Devices