Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles 5-20R Dec Ind Grd Recep Lt Alm
Mfr # 16362-T
Zoro # G3842143
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.12 in
- Width 1.38 in
- Material Thermoplastic
- Color Light Almond
- Voltage 125 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 16362-T
- Zoro # G3842143
- UPC # 78477272985
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 4.12 in |
Width | 1.38 in |
Length | 1.88 in |
Dimensions | 46 in H x 1.52 in W x 1.14 in D |
Description
20-Amp-125-Volt, Decora Plus Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A6AXFNPG)
- GROTE Power Cord, 15 ft., 1/10, 6/12 ga., 12", H (87023)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 125VAC L5-20R GY (HBL2310SR)
- PANDUIT Plate, Off White, PVC, Plates (T70PIW)
- LEVITON OUTLET DPLX 20A WHT 10PK (CBR20-WMP)
- LEVITON Receptacle (5801)
- LEVITON Receptacle (223-I)
- LEVITON Receptacle (21254-HI)
- LEVITON Usb/Dplx Outlet 15A Gry (T5633-GY)
- LEVITON Receptacle (5361-IG)
- LEVITON Receptacle (5362-GY)
- Leviton Straight Blade Devices