Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles 5-20R Comm Grd Side Wire Rcp Nrw Lt Alm
Mfr # CR20-TS
Zoro # G3840917
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.62 in
- Voltage 125 VAC
- Type Straight Blade;Duplex Outlet
- Color Light Almond
- Size 46 H x 1.56 W x 19 D in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # CR20-TS
- Zoro # G3840917
- UPC # 78477440230
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 1.62 in |
Size | 46 H x 1.56 W x 19 D in |
Height | 4.12 in |
Length | 1.69 in |
Description
20-Amp 125-Volt NEMA 5-20R, 2P, 3W, Narrow Body Duplex Receptacle, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 12-10 Gauge - #8 Heat Shrink Ring Terminal - 25-Pack (312225)
- NEXTGEN 3-Outlet Power Adapter; Orange (NE450873)
- SOUTHWIRE In-Line Gfci Extension Cord (CO390902)
- SCHNEIDER ELECTRIC Head for emergency stop push-button, 22 mm, Red (ZB5AS84W2B)
- LEVITON Outlet Dplx Decor 20A Wh (16352-0WS)
- LEVITON Receptacle (5325-W)
- LEVITON Electrical Receptacles Sm Duplex Recept - Side Wire- White (5242-W)
- LEVITON Receptacle (8300-HGY)
- LEVITON Receptacle (8300-OIG)
- LEVITON Receptacle (CR20-I)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R IV (SNAP5362IA)
- Leviton Straight Blade Devices