Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles 5-20R 6-20R Ind Grd Side Wired Rcp Brown
Mfr # 5842
Zoro # G3844085
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Phase 1
- Type Straight Blade;Duplex Outlet
- Width 1.38 in
- Color Brown
- Height 4.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5842
- Zoro # G3844085
- UPC # 78477251003
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 1.38 in |
Height | 4.12 in |
Length | 1.88 in |
Dimensions | 46 in H x 1.56 in W x 19 in D |
Description
20 Amp, 125/250 Volt, NEMA 5-20R_6-20R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Dual Voltage, Side Wired, Steel Strap, - Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Non-Illuminated Selector Switch, 2NO, Cam3 (10250T21KB)
- SAFCORD Safcord® Carpet Cord Cover - Yellow - 3" Wide - 30' Long (SF3-30-YELLOW)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Black (SHC1010CR)
- NVENT HOFFMAN Rack Angles, Steel (EWMR36S)
- LEVITON RECEPT DUPLX 4""COVER BRN (05042-000)
- LEVITON Leviton 20 amps 125 V Duplex Light Almond Outlet 5-20R (0CR20-0TS)
- LEVITON Receptacle Duplx 15A Wht (05320-0WS)
- LEVITON S01-OCR20-0IS OUTLET GROUND 20A IVORY (S01-0CR20-OIS)
- LEVITON OUTLET DPLEX WHT 15A 2P (05252-0WS)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Wh (TWR20-W)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Tamper-Resistant Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Red, Single Pack (BR20RTR)
- Leviton Duplex Straight Blade Receptacles