Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles 5-20 Lev Lok Hg Mri Recep Red
Mfr # MRI20-R
Zoro # G3843044
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight Blade;Duplex Outlet
- Size 46 H x 1.53 W x 1.22 D in
- Material Thermoplastic
- Phase 1 DEG C
- Height 9.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # MRI20-R
- Zoro # G3843044
- UPC # 78477464281
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Size | 46 H x 1.53 W x 1.22 D in |
Height | 9.2500 in |
Length | 10.7500 in |
Wire Size | 12 AWG |
Description
20 Amp, 125 Volt, Modular Duplex Receptacle, Hospital Grade, Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR 2 -Gang Vertical Weatherproof Cover, 4.531" W, 4.531" H (5148-0)
- RACO Liquidtight Conn, Ground Lug, 90 deg., 3" (3552-3)
- MOXA 10/100Base-Tx To 100Base-Fx Converter. Sc Single Mode. Slide-In Module (CSM-200-1218)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AC2)
- LEVITON Receptacle (CR15-GY)
- LEVITON Decora 15 Amp Tamper-Resistant Duplex Outlet, White, 10PK (M22-T5325-WMP)
- LEVITON OUTLET YELLOW 5-15R 125V (WBR15-00Y)
- LEVITON Receptacle (8300-SG)
- LEVITON Receptacle (21254-HI)
- LEVITON Receptacle (5361-W)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL5262GYWR)
- Leviton Duplex Straight Blade Receptacles