Shop All Single Straight Blade Receptacles
Leviton
Electrical Receptacles 5-15R Single Recep Black
Mfr # T5015-E
Zoro # G3833393
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Voltage 125 VAC
- Material Thermoplastic
- Height 4.12 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T5015-E
- Zoro # G3833393
- UPC # 78477441602
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Height | 4.12 in |
Length | 12.0000 in |
Dimensions | 46 in H x 1.31 in W x 16 in D |
Description
Commercial Grade, Grounding, 15 Amp, 125 Volt, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Tamper Resistant, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block Cover, J UL Class, 70 to 100A Amp Range, 600V AC/DC Volt Rating (CVRI-J-60100-M)
- STENS Needle Valve, Honda 16011-ZE0-005 (525-699)
- MIDWEST FASTENER Snap-in-Place Range Switches 2PK (65312)
- RACOORPORATED Electrical Box Cover, Square, Steel, Raised, GFCI Receptacle (809C)
- LEVITON 20A Receptacle, Single, 5-20R, 125V, White (5361-W)
- LEVITON Receptacle Flush Mnt 30A (R20-05207-S10)
- LEVITON Receptacle, 15 A Amps, 125VAC, Single Outlet, 5-15R, White (688-W)
- LEVITON Afci Outlet15A Wht (R02-AFTR1-0KW)
- LEVITON Receptacle, Single, 15A, 5-15R, 125V, Brown (5015)
- LEVITON OUTLET WHITE 5-15R 125V (00688-00W)
- LEGRAND Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, White (TR5251W)
- Leviton Single Straight Blade Receptacles