Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles 5-15R Resi Dec Recep Brown
Mfr # 5325-S
Zoro # G3841425
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.8130 in
- Type Duplex Receptacle
- Color Brown
- Voltage 125 VAC
- Face Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5325-S
- Zoro # G3841425
- UPC # 78477233221
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 10.8130 in |
Dimensions | 4.2 in H x 1.31 in W x 0.98 in D |
Wire Size | 14 AWG |
Length | 19.0000 in |
Description
15 Amp, 125 Volt, Decora Duplex Receptacle, Residential Grade, Self Grounding, Mahogany
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel OD Tubing Strap, 1-5/8 In, Gold (V100 1-5/8Y)
- HELI-TUBE 3/8 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 3/8 UR-50)
- SCHNEIDER ELECTRIC 3 Phase Monitor Relay, SPDT, 480VAC, 6 Pin (RM17TE00)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 25A, 250V AC, Non-Indicating (BAF-25)
- LEVITON H.G. Duplex Recept w/USB, Red, 20 Amp (T5832-HGR)
- LEVITON Receptacle (M8300-HI)
- LEVITON Receptacle (AFTR1-I)
- LEVITON Recep Wiring Mod, 125Vac, 6In, Stranded (MSTWL-A)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Wh (5362-W)
- LEVITON OUTLET DUPLEX TP GRY 15A (5325-GS)
- HUBBELL USB Receptacle, Gray, 1/2 hp (USB8200ACPDGY)
- Leviton Duplex Straight Blade Receptacles