Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles 5-15R Lev Lok Narrow Recep White
Mfr # M5262-SW
Zoro # G3843963
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Height 4.19 in
- Width 1.62 in
- Phase 1
- Type Straight Blade;Duplex Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # M5262-SW
- Zoro # G3843963
- UPC # 78477362808
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 4.19 in |
Width | 1.62 in |
Length | 1.69 in |
Dimensions | 46 in H x 1.53 in W x 1.22 in D |
Wire Size | 12 AWG |
Description
15 Amp, 125 Volt, Narrow Body Duplex Receptacle, Straight Blade, Fed Commercial Grade, Lev-Lok, Self Grounding, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ShortHandleSelectorSwitch, Blk, 3Pos, 22mm (M22-WRK3-2)
- DISCO Pal Pacific Auto Link Fuses 40 Amp Grn Female (2087PK)
- MONOPRICE Cable Adapter, BNC M to RCA F (4121)
- MASTER LOCK CABLE STEEL3/8X15' FLEX (72DPF)
- LEVITON Receptacle (5380-B)
- LEVITON Receptacle (CR15-I)
- LEVITON Receptacle (5015-W)
- LEVITON Receptacle (21254-HW)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Bn (5362)
- LEVITON 15 amps 125 V Duplex Ivory Outlet 5-15R (0CR15-0IS)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R IV (SNAP8300IA)
- Leviton Straight Blade Devices