Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles 5-15R Lev Lok Dec Recep Blue
Mfr # M1626-B
Zoro # G5695838
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Number of Wires 3
- Number of Poles 2
- Phase 1
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # M1626-B
- Zoro # G5695838
- UPC # 78477427415
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 1.62 in |
Height | 4.19 in |
Wire Size | 12 AWG |
Length | 1.69 in |
Dimensions | 462 in H x 1.549 in W x 1.245 in D |
Details
Material | Thermoplastic |
Number of Wires | 3 |
Number of Poles | 2 |
Phase | 1 |
Color | Blue |
Type | Straight Blade;Duplex Outlet |
Amperage Rating | 15 A |
Grade | Commercial |
Horsepower | 1/2 hp |
NEMA Rating | 5-15R |
Connection | Modular Terminal |
Temperature Rating | -40 to +60 °C |
Standard | NEMA (WD-1, WD-6);ANSI (C-73);NOM Certified (057);cULus Listed |
Environmental Conditions | Flammability (Rated V-2 per UL94) |
Dielectric Strength | 2000 (Min.) V |
Terminal Type | Modular |
Voltage Rating | 125 V |
Application | Commercial |
Mounting | Wall Box |
Description
15 Amp, 125 Volt, Modular Receptacle, Narrow Body, Decora Plus, Nylon, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 50A (8910DPA52V09)
- PANDUIT Transferhose, Pat1m/pat1.5m, 1m (PHM1)
- BURNDY Two Hole Lug Compress Conct, 777 kcmil (YA44L2NT38FX)
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 3R, Screw On (RSC121208G)
- LEVITON OUTLET DPL DCORA GRY 15A (T5325-0GY)
- LEVITON Receptacle (5361-R)
- LEVITON Receptacle (5325-I)
- LEVITON Electrical Receptacles Rplcmnt O-Ring (5249-CAP)
- LEVITON 15A Duplex Receptacle 125Vac 5-15R Gy (TWR15-GY)
- LEVITON 15A White Industrial Grade 5-15R Duplex Outlet (R72-05252-0WS)
- NEXTGEN 1597NTLTRWCC4 15A White Decorator Combination Night Light & Self Testing Tamper Resistant (NE136317)
- Leviton Straight Blade Devices