Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles 5-15R Lev Lok Dec Hg Tr Recep Ivory
Mfr # MT162-HGI
Zoro # G5671058
product price: $45.55
/ea
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 VAC
- Type Modular Receptacle
- Width 1.62 in
- Height 4.19 in
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # MT162-HGI
- Zoro # G5671058
- UPC # 78477421574
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 1.62 in |
Height | 4.19 in |
Length | 1.69 in |
Description
Decora Plus Modular Receptacle, Tamper Resistant,2-pole 3-wire, 15a-125v Hospital Grade Industrial Spec Grade. Nema 5-15r-Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 2" NPT, 1.312-1.437, Mesh (RSR-623-E)
- TECHFLEX Sleeving, 1.250 In., 100 ft., Black (FWN1.25BK)
- DORTRONICS Push to Exit Button, 24VDC, Red Button (5216-MP23DA/RxE1)
- LINEMASTER Airval - Compact Twin (TWIN 3B-30A2-S)
- LEVITON ELECTRICAL RECEPTACLES 50A RECEPTACLE - 3 POLE (5206-S10)
- LEVITON Receptacle (5015)
- LEVITON Receptacle (8300-W)
- LEVITON Receptacle (5361-W)
- LEVITON 15 amps 125 V Duplex Ivory Outlet 5-15R (0CR15-0IS)
- LEVITON 15A White Recessed 5-15R Duplex Outlet (R52-00689-00W)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles 5462B (5462B)
- Leviton Duplex Straight Blade Receptacles