Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES 5-15R IND GRD RECEP BRASS STRAP IVORY
Mfr # 5262-SGI
Zoro # G3841398
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Duplex Receptacle
- Height 4.12 in
- Color Ivory
- Voltage 125 VAC
- Certification/Listing UL, CSA, NOM-ANCE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5262-SGI
- Zoro # G3841398
- UPC # 78477133545
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 4.12 in |
Length | 12.0000 in |
Dimensions | 4.06 in H x 1.53 in W x 1.27 in D |
Description
Tamper-Resistant Duplex Receptacle. Flat Face. 2-Pole/ 3-Wire. Nema 5-15R. 15A-125V. Fed-spec. Self-ground. Back And Side Wired. Industrial Spec Grade - Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Beam Clamp 8, Carbon Steel, Standard, 3/8In (0500315049)
- SOUTHWIRE Thermostat Wire, 250 ft, Gauge 18/6, CL2P (555060423)
- NVENT HOFFMAN Exhaust Grill/Filter, 10.13" H x 10.14" L (HG1000404)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 400A, 600V AC, Non-Indicating (JJS-400)
- LEVITON Receptacle (AFTR2-W)
- LEVITON Receptacle (CR20)
- LEVITON DUPLEX TYPE A/C OUTLET W (T5633-2BW)
- LEVITON Receptacle (8300-HR)
- LEVITON OUTLET DUPLX WH 15A 125V (112-AGTR1-00W)
- LEVITON OUTLET DPL DCORA GRY 15A (T5325-0GY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (BR20WR)
- Leviton Duplex Straight Blade Receptacles