Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles 5-15R Decora Recep Tr White
Mfr # T5325-W
Zoro # G3842676
product price: $3.55
/ea
Sold in multiples of 2 for $7.10
$7.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type Duplex Receptacle
- Material Thermoplastic
- Voltage 125 VAC
- Height 11.5630 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T5325-W
- Zoro # G3842676
- UPC # 78477381625
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 11.5630 in |
Length | 19.0000 in |
Dimensions | 4.2 in H x 1.33 in W x 0.76 in D |
Wire Size | 14 AWG |
Description
15 Amp 125 Volt, Tamper Resistant, Decora Duplex Receptacle, Straight Blade, Grounding, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BA7340)
- SCHNEIDER ELECTRIC Rope Pull Switch Transmitter, plastic (ZBRP1)
- KILLARK Weatherproof Electrical Box, 28 cu in, FDC Box, 1 Gang, Malleable Iron, Rectangular (FDC-2M)
- PANDUIT Cable Tie, 14.4, Polypropylene, Blue, PK100 (PLT4S-C186)
- LEVITON 20A White Tamper & Weather Resistant Commercial Grade 5-20R Duplex Outlet (R77-TWR20-00W)
- LEVITON Receptacle (21254-HI)
- LEVITON OUTLET BROWN 5-15R 125V (05325-00S)
- LEVITON Receptacle (TBR20-W)
- LEVITON 20 amps 125 V Duplex White Outlet 5-20R (0CR20-0WS)
- LEVITON Receptacle, 15 A Amps, 125VAC, Duplex Outlet, 5-15R, Orange (5262-IG)
- HUBBELL Modular Receptacle, Duplex, 15A, 5-15R, 125V (SNAP8200WA)
- Leviton Straight Blade Devices