Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles 5-15R Decora Recep Tr Ivory
Mfr # T5325-I
Zoro # G3894302
product price: $3.49
/ea
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Thermoplastic
- Height 11.5630 in
- Voltage 125 VAC
- Type Duplex Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T5325-I
- Zoro # G3894302
- UPC # 78477381762
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 11.5630 in |
Dimensions | 4.2 in H x 1.33 in W x 0.76 in D |
Wire Size | 14 AWG |
Length | 19.0000 in |
Description
15 Amp 125 Volt, Tamper Resistant, Decora Duplex Receptacle, Straight Blade, Grounding, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER CABLE 16/3 Gauge, 100 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord (DCE-110-67)
- BAYCO Cord Reel W/Stand 150'Or (K-100)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 30A, 2 Pole, 120/240V AC (111211)
- SUPERIOR ELECTRIC 25 ft. 50 Amp NEMA SS 2-50R RV 6AWG Cord With Connector Plug NEMA 14-50P & Handle (RVA1532)
- LEVITON OUTLET ALMOND 5-20R 125V (TBR20-00T)
- LEVITON OUTLET BROWN 5-15R 125V (T5325-000)
- LEVITON Receptacle (8300-OIG)
- LEVITON Receptacle (5325-W)
- LEVITON Receptacle (CR20-W)
- LEVITON Recep Wiring Mod, 125Vac, 6In, Stranded (MSTWL-R)
- LEVITON OUTLET DUPLEX BROWN 125V (CBR20)
- Leviton Duplex Straight Blade Receptacles