Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles 5-15R Decora Recep Tr Gray
Mfr # T5325-GY
Zoro # G3844837
product price: $3.49
/ea
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Type Duplex Receptacle
- Material Thermoplastic
- Voltage 120 VAC
- Height 11.5630 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T5325-GY
- Zoro # G3844837
- UPC # 78477438213
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 11.5630 in |
Length | 19.0000 in |
Dimensions | 4.2 in H x 1.33 in W x 0.76 in D |
Wire Size | 14 AWG |
Description
15 Amp 125 Volt, Tamper Resistant, Decora Duplex Receptacle, Straight Blade, Grounding, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC 42-circuit 200 Amp Load Center SE ATS - NEMA 1 UL (not CUL) (RXG42SHA1)
- CENTURY 5in. Dia.Double Shaft Motors w/Base (546)
- POWER FIRST Heavy Duty Cable Tie, 17 1/2 in L, 0.30 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack (36J168)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 1.5A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR1-1/2)
- LEVITON Receptacle (8430)
- LEVITON 15 amps 125 V Duplex White Outlet 5-15R (0BR15-0WS)
- LEVITON Receptacle, Duplex, 20A, 5-20R, 125V, Brown (TBR20)
- LEVITON DUPLEX TYPE A/C OUTLET W (T5633-2BW)
- LEVITON Receptacle (5801-W)
- LEVITON Receptacle (8300-HLW)
- LEVITON Receptacle (5361-I)
- Leviton Straight Blade Devices