Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles 5-15R Dec Power Ind Hg Recep Ivory
Mfr # 16262-PLI
Zoro # G3841985
product price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.12 in
- Color Ivory
- Type Straight Blade;Duplex Outlet
- Width 1.38 in
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16262-PLI
- Zoro # G3841985
- UPC # 78477109106
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 4.12 in |
Width | 1.38 in |
Dimensions | 46 in H x 1.52 in W x 1.14 in D in |
Length | 1.88 in |
Description
15 Amp, 125 Volt, Decora Plus Duplex Receptacle, Power Indication, Straight Blade, Hospital Grade, Self Grounding, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT H/J, rotary handle, operating mechanism kit, direct mounted (S29339)
- CANTEX Elbow, 90 Degree, 1/2 In Conduit, PVC, Standards: UL (5133823)
- SUPERIOR ELECTRIC 16 Gauge 2 Wire 9 ft. Replacement Power Tool Cord with Strain Relief & Cord Protector (Boot B) (EC162-BB)
- DWYER INSTRUMENTS AC Power Transformer Single (APT-100-5SB)
- LEVITON Rcpt Decor Tmpr 15A Ltal (T5325-00T)
- LEVITON 15A Ivory Commercial Grade 5-15R Duplex Outlet (S01-CR15-0IS)
- LEVITON Receptacle (16352-W)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Wh (TWR20-W)
- LEVITON Recept Dplx 15A Lta 10Pk (05320-TMP)
- LEVITON Receptacle (TCR15-W)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL8200HW)
- Leviton Straight Blade Devices