Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles 5-15R Dec Ind Grd Recep Ivory
Mfr # 16262-I
Zoro # G3841014
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Material Thermoplastic
- Type Straight Blade;Duplex Outlet
- Height 4.12 in
- Width 1.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 16262-I
- Zoro # G3841014
- UPC # 78477819418
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 4.12 in |
Width | 1.38 in |
Dimensions | 46 in H x 1.52 in W x 1.14 in D |
Length | 1.88 in |
Description
15 Amp, 125 Volt, Decora Plus Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Intermatic Inc 601541 Timer 24-Hour Spst T101R (601541)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM12E12)
- TELEMECANIQUE SENSORS Sensor Inductive (XS112B3PAM12)
- ILSCO Copper Neutral Bar Connector, Conductor (D167-10-EC)
- LEVITON OUTLET DUPLEX TP GRY 15A (5325-GS)
- LEVITON Receptacle Duplx 15A Wht (05320-0WS)
- LEVITON Receptacle (CR20)
- LEVITON Receptacle (5361-R)
- LEVITON Receptacle (8300-HLW)
- LEVITON Receptacle (21254-HW)
- LEVITON OUTLET DPLEX WHT 15A 2P (05252-0WS)
- Leviton Straight Blade Devices