Leviton

Electrical Receptacles 5-15R Comm Grd Side Wire Rcp Lt Alm


product price: $1.99
/ea
Sold in multiples of 4 for $7.96

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Height 9.2500 in
  • Material Thermoplastic
  • Color Light Almond
  • Type Straight Blade;Duplex Outlet
  • Phase 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 9.2500 in
Length 12.2500 in
Dimensions 46 in H x 1.56 in W x 1.245 in D

Description

15-Amp, 125-Volt, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Light Almond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.