Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles 5-15R 6-15R Combo Recep White
Mfr # 5031-W
Zoro # G3842475
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight Blade;Duplex Outlet
- Width 1.38 in
- Color White
- Phase 1
- Voltage 125/250 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5031-W
- Zoro # G3842475
- UPC # 78477977323
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 1.38 in |
Size | 46 H x 1.56 W x 19 D in |
Height | 4.12 in |
Length | 1.88 in |
Description
15 Amp, 125/250 Volt, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Dual Voltage, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD2X2NPW6)
- GARDNER BENDER Disconnect Female 12-10Awg (20-145F)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Yellow (XB4BA55)
- ECLIPSE TOOLS Non, Impact 110 Punchdown Tool (902-352)
- LEVITON Usb/Dplx Outlet 15A Brwn (T5633-B)
- LEVITON Receptacle (8300-W)
- LEVITON Decora 15 amps 125 V Duplex Black Outlet 5-15R (T5325-DE)
- LEVITON Receptacle, Duplex, 15A, 5-15R, 125V, Gray (5262-GY)
- LEVITON Recep Wiring Mod, 125Vac, 6In, Solid (MSTWL-WSD)
- LEVITON Receptacle (TDR20-W)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Wh (5362-W)
- Leviton Duplex Straight Blade Receptacles