Shop All Single Straight Blade Receptacles
Leviton
Electrical Receptacles 5-15P Inlet W Cover For Forked Term
Mfr # 5278-CWP
Zoro # G3895596
product price: $68.75
/ea
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating 5-15P
- Voltage 125 VAC
- Color Gray
- Height 3.00 in
- Width 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5278-CWP
- Zoro # G3895596
- UPC # 78477018712
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Height | 3.00 in |
Width | 3.5 in |
Dimensions | 4.56 in H x 2.84 in W x 2.82 in D |
Length | 4.88 in |
Description
15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Power Inlet Receptacle, Straight Blade, Industrial Grade, Grounding, , Standard Wire Wells Wired, Nylon Strap, - Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Wall Plate, Cable, Recessed, 1G, Ivry (6168)
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 2 Pole, 120/240V AC (QOB2100H)
- PANDUIT GFCI Module Frame, Mini Com, 4 Port, White (CFG4WH)
- PACKARD MOTORS Transformer, 120/208 - 240 24Vout 40Va (PF42440)
- LEVITON OUTLET ALMOND 6-20R 250V (05821-0TS)
- LEVITON Receptacle, 15 A Amps, 125VAC, Quad Outlet, 5-15R, White (1254-HW)
- LEVITON Receptacle, 30 A Amps, 125VAC, Flush Mount, Single Outlet, TT-30R, Black (7313-S00)
- LEVITON Receptacle, 20 A Amps, 125VAC, Single Outlet, 5-20R, Ivory (5801-I)
- LEVITON Outlet Flsh Mt30A Tt-30R (07313-S00)
- LEVITON Receptacle, 15 A Amps, 125VAC, 5-15R, White (1374-1W)
- ZORO SELECT Receptacle, 50 A Amps, 250V AC, Flush Mount, Single Outlet, 15-50R, Black (8450FR)
- Leviton Straight Blade Devices