Shop All Single Pole Devices
Leviton
Electrical Receptacles 49 Srs Sing Fml Recep 313Mcm-777Mcm Gray
Mfr # 49FR1-CGY
Zoro # G3899254
Free Shipping & Returns
$1,013.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 49 Series
- NEMA Rating Type 3R
- Color Gray
- Voltage Rating 1000
- Male/Female Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49FR1-CGY
- Zoro # G3899254
- UPC # 78477391211
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 8 in |
Height | 4.31 in |
Length | 7.50 in |
Wire Size | 313 to 777 |
Dimensions | 3.91 in Dia x 4.98 in L |
Details
Series | 49 Series |
NEMA Rating | Type 3R |
Color | Gray |
Voltage Rating | 1000 |
Male/Female | Female |
Standards | UL Listed |
Current Rating | 1135 Amp |
Application | Commercial, Navy Shipbuilding, Sports, Entertainment, Movie Industry, Welding, Construction Sit |
Finish | Powder Coated |
Connection Type | Single Hole Busbar |
Temperature Rating | -60 to 135 |
Specifications | 1-Phase, 1-Wire, Industrial Grade |
Mounting Type | Panel |
Contact Material | Copper Alloy |
Housing Material | Cast Aluminum |
Amperage Rating | 1135 |
Description
49 Series, Rhino-Hide, Single Pole, Female Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge, 12 Outlet, 8ft cord, 2160J, Modem (TLP1208TEL)
- TELEMECANIQUE SENSORS Reflector 100X100 (XUZC100)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G554)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, DPDT, 10A @ 240V AC Contact Rating (DZ-10GW22-1B6)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Green (18D33-UG)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- HUBBELL Receptacle, Double Set Screw, White (HBLMRW)
- Leviton Single Pole Devices