Shop All Single Pole Devices
Leviton
Electrical Receptacles 49 Srs Ml Plug 313Mcm-777Mcm Red
Mfr # 49MSL-R
Zoro # G3905782
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Crimped Sleeve Male
- Series 49 Series
- Color Red
- Material Santoprene® TPV
- Length 9.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49MSL-R
- Zoro # G3905782
- UPC # 78477281482
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 9.00 in |
Width | 12 in |
Height | 3.00 in |
Dimensions | 3 in Dia x 8.42 in L |
Details
Type | Crimped Sleeve Male |
Series | 49 Series |
Color | Red |
Material | Santoprene® TPV |
Application | Commercial Applications |
Temperature Rating | -60 to +135 °C |
Connection | Crimp/Solder |
Standard | cURus Listed;CE Certified |
Specifications | 1000 VAC, 1135 A, -60 to 135 deg C |
Suitable For Use With | 313 to 777 kcmil Cable |
Description
Male, Plug Insulator, Crimped, 313MCM to 777MCM Cable, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (IG5352GY)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 24VAC/DC, White, LED (ZB4BVB1)
- NVENT HOFFMAN Tee Fitting, Comm, Steel, 4in. H x 4in. L (F44GT)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C62A2)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- HUBBELL Triple Connctr, Wte, 300/400AC/DC, Taper (HBLM3FW)
- Leviton Single Pole Devices