Shop All Single Pole Devices
Leviton
Electrical Receptacles 49 Srs Ml Plug 313Mcm-777Mcm Orng
Mfr # 49MSL-O
Zoro # G3904416
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Crimped Sleeve Male
- Series 49 Series
- Color Orange
- Material Santoprene® TPV
- Height 3.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49MSL-O
- Zoro # G3904416
- UPC # 78477281529
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 3.00 in |
Width | 12 in |
Length | 9.00 in |
Dimensions | 3 in Dia x 8.42 in L |
Details
Type | Crimped Sleeve Male |
Series | 49 Series |
Color | Orange |
Material | Santoprene® TPV |
Application | Commercial Applications |
Temperature Rating | -60 to +135 °C |
Standard | cURus Listed;CE Certified |
Connection | Crimp/Solder |
Suitable For Use With | 313 to 777 kcmil Cable |
Specifications | 1000 VAC, 1135 A, -60 to 135 deg C |
Description
Male, Plug Insulator, Crimped, 313MCM to 777MCM Cable, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 480V (HBL5100R7W)
- REMKE Conduit Hub, Die Cast Zinc, 1-1/2" NPT (WH-5)
- SIEMENS Miniature Circuit Breaker, BL Series 15A, 2 Pole, 120/240V AC (B215H)
- SQUARE D Load Center, 24 Spaces, 125A, 120/240V (QO324L125G)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- HUBBELL Receptacle, Wht, 8-2, Male, Taper Nose (HBL15MRW)
- Leviton Single Pole Devices