Shop All Single Pole Devices
Leviton
Electrical Receptacles 49 Srs Ml Plug 313Mcm-777Mcm Gray
Mfr # 49MSL-GY
Zoro # G3905213
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sleeve
- Color Gray
- Height 3.00 in
- Size 3Dia x 8.42 L in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49MSL-GY
- Zoro # G3905213
- UPC # 78477390528
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 3.00 in |
Size | 3Dia x 8.42 L in |
Width | 12 in |
Length | 9.00 in |
Details
Type | Sleeve |
Color | Gray |
Application | Commercial Applications |
Temperature Rating | -60 to +135 °C |
Standard | cURus Listed;CE Certified |
Connection | Crimp/Solder |
Description
Male, Plug Insulator, Crimped, 313MCM to 777MCM Cable, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Counter, 6 Digit, Base Mount, 24VDC (1A788)
- ANDERSON POWER PRODUCTS Red Housing, 350A, PK10 (122208-010)
- SCHNEIDER ELECTRIC Rlay Scket, Standrd, Square, 14 Pin, 2.75" L (8501NR34)
- DAYTON Switch, Drum Reversing, Plastic Handle (2X441)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Red (15D22-UR)
- HUBBELL Receptacle, Stud, Blu, Taper, Female (HBL15FRSBL)
- Leviton Single Pole Devices